- Nail Set
- 3/32" Tip
- Carbon Steel
features
- Use for countersinking finishing nails
- Made of high carbon steel
| Punch Type | Nail Set |
| Material | Carbon Steel |
| Tip Size | 3/32 in |
| Weight | 0.1 LB |
| Punch Type | Nail Set |
| Material | Carbon Steel |
| Tip Size | 3/32 in |
| Weight | 0.1 LB |