- 26 ft Tape Measure
- Inch/Metric
| Blade Finish | Acrylic Coating |
| Reel Material | Steel |
| Return Motion | Auto |
| Blade Material | Steel |
| Blade Graduation Style | S12-Inch/mm |
| Measuring System | Inch/Metric |
| Weight | 1.05 LB |
| Blade Finish | Acrylic Coating |
| Reel Material | Steel |
| Return Motion | Auto |
| Blade Material | Steel |
| Blade Graduation Style | S12-Inch/mm |
| Measuring System | Inch/Metric |
| Weight | 1.05 LB |