- 25' Length
- 1" Width
- Locking
- Measuring Tape
features
- Heavy-duty nylon- and acrylic-coated steel blade with tough tip
- Fingertip brake control releases blade to extend or return
- Ergonomically designed, impact-resistant case
| Color | N/A |
| Inch/Metric | Inch |
| Length | 25 ft |
| Material | Steel |
| Weight | 1.05 LB |

