- Small/Medium
- Black
- 6" Wide
- Back Support w/Tool Holder
features
- Fits waist SM/MD
- 6" back support and tool holder
| Size (text) | Small/Medium |
| Material | N/A |
| Color | Black |
| Type | Back Support w/Tool Holder |
| Weight | 0.88 LB |
| Size (text) | Small/Medium |
| Material | N/A |
| Color | Black |
| Type | Back Support w/Tool Holder |
| Weight | 0.88 LB |