- Large/Extra Large
- Black
- 6" Wide
- Back Support w/Tool Holder
features
- Fits waist LG/XLG
- 6" back support and tool holder
| Size (text) | Large/Extra Large |
| Color | Black |
| Material | N/A |
| Type | Back Support w/Tool Holder |
| Weight | 0.88 LB |
| Size (text) | Large/Extra Large |
| Color | Black |
| Material | N/A |
| Type | Back Support w/Tool Holder |
| Weight | 0.88 LB |