- 16 oz
- 18 1/2"
- Hickory Curved Claw Hammer
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
- Third Claw™ pulls nails in tight places
- Exclusive rib-reinforced claw
- Headliner® steel shield adds strength
- Chevron grip for comfort
- Soft, nonmarking handle cap
| Head Length | 5 in |
| Type | Curved Claw, Hickory Handle |
| Face Diameter | 1 1/8 in |
| Length | 18 1/2 in |
| Handle Length | 13 in |
| Head Wt. | 16 oz |
| Weight | 1.4 LB |
| EAN or UPC | 51218102062 |
| NSN Number | 5120-01-429-6378 |

