- 10 oz
- 15 1/2"
- Straight Claw Finishing Hammer
description
- Proper tool storage recommended.
features
- Drop forge steel head
- Special deep throat design
- Smooth contoured face
- Best-grade hickory handle
| Length | 15 1/2 in |
| Handle Length | 11 in |
| Face Diameter | 7/8 in |
| Type | Hickory Handle, Claw |
| Head Wt. | 10 oz |
| Head Length | 4 1/2 in |
| Weight | 1.2 LB |
| EAN or UPC | 51218122244 |

