- 2 lb
- 3 lb
- 2 Piece Dead Blow Hammer Set
description
- Proper tool storage recommended.
features
- Cast polyurethane striking face
- Dead blow technology
- Nonmarring
- High cut and tear resistance
- Shot loaded cavities delivers maximum force with minimal rebound
- Super grip NuplaGlas® Lifetime® fiberglass handle
| Type | Fiberglass Handle, Dead Blow |
| Head Wt. | 2 lb, 3 lb |
| Set Includes | 2 lb Dead Blow Hammer, 3 lb Dead Blow Hammer |
| Weight | 5.0 LB |
| EAN or UPC | 714994380856 |

