- 20 oz
- 21 3/4"
- Hickory Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Special deep throat design
- Headliner® steel shield adds strength
- Chevron grip for comfort
- Soft, nonmarking handle cap
- Best-grade hickory handle
| Type | Hickory Handle, Claw |
| Handle Length | 16 in |
| Face Diameter | 1 1/4 in |
| Head Length | 5 3/4 in |
| Length | 21 3/4 in |
| Head Wt. | 20 oz |
| Weight | 7.7 LB |
| NSN Number | 5120-01-429-6421 |

