- 16 oz
- 18 1/2"
- Hickory Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Special deep throat design
- Headliner® steel shield adds strength
- Chevron grip for comfort
- Soft, nonmarking handle cap
- Best-grade hickory handle
| Head Length | 5 1/2 in |
| Length | 18 1/2 in |
| Head Wt. | 16 oz |
| Handle Length | 13 in |
| Type | Hickory Handle, Claw |
| Face Diameter | 1 1/8 in |
| Weight | 1.5 LB |
| EAN or UPC | 714994380924 |
| NSN Number | 5120-01-429-6402 |

