- 20 oz
- 21 3/4"
- Fiberglass Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Smooth contoured face
- Special deep throat design
- Chevron grip for comfort
| Type | Fiberglass Handle, Claw |
| Length | 21 3/4 in |
| Handle Length | 16 in |
| Face Diameter | 1 1/4 in |
| Head Length | 5 3/4 in |
| Head Wt. | 20 oz |
| Weight | 7.75 LB |
| NSN Number | 5120-01-429-6369 |

