- 16 oz
- 18 1/2"
- All Steel Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Drop forge steel head
- Special deep throat design
- Slip-resistant grip, contoured for comfort
- Hickory plug in head absorbs shock
| Handle Length | 12 3/4 in |
| Face Diameter | 1 1/8 in |
| Length | 18 1/2 in |
| Head Wt. | 16 oz |
| Head Length | 5 1/2 in |
| Type | Claw, Steel Handle |
| Weight | 1.81 LB |
| EAN or UPC | 51218125061 |
| NSN Number | 5120-01-429-6392 |

