- 24 oz
- 23"
- Hickory Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Special deep throat design
- Headliner® steel shield adds strength
- Chevron grip for comfort
- Soft, nonmarking handle cap
- Best-grade hickory handle
| Length | 23 in |
| Face Diameter | 1 3/8 in |
| Head Wt. | 24 oz |
| Handle Length | 17 in |
| Type | Hickory Handle, Claw |
| Head Length | 6 in |
| Weight | 2.0 LB |
| NSN Number | 5120-01-429-6355 |

