- 5 oz
- 14 1/4"
- Magnetic Tack Hammer
description
- Proper tool storage recommended.
features
- Solid driving face
- Magnetic face holds and sets tacks
- Drop forge steel head
| Type | Tack, Magnetic |
| Head Wt. | 5 oz |
| Handle Length | 11 in |
| Head Length | 4 1/4 in |
| Face Diameter | 1/2 in |
| Length | 14 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 51218180367 |
| NSN Number | 5120-01-398-9342 |

