- 16 oz
- 18"
- Tubular Curved Claw Hammer
description
- Proper tool storage recommended.
features
- Tubular steel handle
- Hickory plug in head absorbs shock
- Third Claw™ pulls nails in tight places
- Exclusive rib-reinforced claw
- Synthetic rubber grip
| Handle Length | 13 in |
| Head Wt. | 16 oz |
| Length | 18 in |
| Type | Curved Claw, Tubular Steel |
| Face Diameter | 1 1/8 in |
| Head Length | 5 in |
| Weight | 1.6 LB |
| EAN or UPC | 51218102260 |

