- 16 oz
- 18"
- Fiberglass Curved Claw Hammer
description
- Proper tool storage recommended.
features
- Third Claw™ pulls nails in tight places
- Exclusive rib-reinforced claw
- Chevron grip for comfort
| Head Wt. | 16 oz |
| Head Length | 5 in |
| Length | 18 in |
| Face Diameter | 1 1/8 in |
| Handle Length | 13 in |
| Type | Fiberglass Handle, Curved Claw |
| Weight | 1.71 LB |
| EAN or UPC | 51218102277 |
| NSN Number | 5120-01-429-6384 |

