- 16 oz
- 17 3/4"
- All Steel Curved Claw Hammer
description
- Proper tool storage recommended.
features
- Exclusive rib-reinforced claw
- Slip-resistant grip, contoured for comfort
- Hickory plug in head absorbs shock
- Third Claw™ pulls nails in tight places
- Drop forge steel head
| Head Length | 5 in |
| Length | 17 3/4 in |
| Type | Curved Claw, Steel Handle |
| Head Wt. | 16 oz |
| Handle Length | 12 3/4 in |
| Face Diameter | 1 1/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 51218117141 |
| NSN Number | 5120-01-429-6387 |

