- 7 oz
- 15 1/4"
- Curved Claw Finishing Hammer
description
- Proper tool storage recommended.
features
- Drop forge steel head
- Polished face and bevel
- Best-grade hickory handle
| Type | Curved Claw, Hickory Handle, Finishing |
| Handle Length | 11 1/2 in |
| Head Length | 3 3/4 in |
| Length | 15 1/4 in |
| Head Wt. | 7 oz |
| Face Diameter | 3/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 51218131598 |

