- 20 oz
- 18 3/4"
- Full Octagon Fiberglass Hammer
description
- Proper tool storage recommended.
features
- Slip-resistant grip, contoured for comfort
- Fully polished head with octagon neck and face
- Steel wedged, epoxy sealed eye
| Head Wt. | 20 oz |
| Length | 18 3/4 in |
| Type | Fiberglass Handle, Curved Claw |
| Face Diameter | 1 1/4 in |
| Head Length | 5 1/4 in |
| Handle Length | 14 in |
| Weight | 1.88 LB |
| EAN or UPC | 51218115024 |

