- 19 oz
- 18"
- All Steel California Framing Hammer
description
- Proper tool storage recommended.
features
- Power plug shock absorbing core
- Large milled face
| Handle Length | 17 in |
| Type | Framing Hammer, Steel Handle |
| Length | 18 in |
| Head Length | 5 7/8 in |
| Face Diameter | 1 3/8 in |
| Head Wt. | 19 oz |
| Weight | 9.05 LB |

