- 23 oz
- 18 1/2"
- All Steel California Framing Hammer
description
- Proper tool storage recommended.
features
- Power plug shock absorbing core
- Large milled face
| Head Wt. | 23 oz |
| Type | Framing Hammer, Steel Handle |
| Head Length | 6 1/4 in |
| Handle Length | 17 in |
| Face Diameter | 1 5/8 in |
| Length | 18 1/2 in |
| Weight | 11.15 LB |

