- 23 oz
- Adze Eye California Framing Hammer
description
- Proper tool storage recommended.
features
- Headliner® steel shield adds strength
- Soft, nonmarking handle cap
- Chevron grip for comfort
- Best-grade hickory handle
| Head Wt. | 23 oz |
| Handle Length | 17 in |
| Face Diameter | 1 5/8 in |
| Head Length | 6 1/4 in |
| Type | Hickory Handle, Framing Hammer, Adze Eye |
| Weight | 8.2 LB |
| NSN Number | 5120-01-429-6505 |

