- 16 oz
- 14 1/2"
- Fiberglass Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Smooth contoured face
- Special deep throat design
- Chevron grip for comfort
| Head Wt. | 16 oz |
| Face Diameter | 1 1/8 in |
| Handle Length | 13 1/2 in |
| Length | 14 1/2 in |
| Type | Fiberglass Handle, Claw |
| Head Length | 5 1/2 in |
| Weight | 1.6 LB |
| EAN or UPC | 51218124248 |
| NSN Number | 5120-01-429-6426 |

