- 48 oz
- 16"
- 48 oz Double Face Engineer's Hammer
description
- Proper tool storage recommended.
features
- Hardened and tempered forged steel head
- Large crowned face and wide bevel
- Heavy-duty fiberglass handle with overstrike guard
- Slip-resistant cushioned grip
| Head Length | 4 3/4 in |
| Length | 16 in |
| Type | Fiberglass Handle, Double Faced Engineer's |
| Head Wt. | 48 oz |
| Handle Length | 15 in |
| Face Diameter | 3/4 in |
| Weight | 3.25 LB |
| EAN or UPC | 51218181050 |

