- 2 1/2 lb
- 16"
- Blacksmith Hammer
description
- Proper tool storage recommended.
features
- Drop forge steel head
- Crowned striking face
- Beveled face and ends
- Best-grade hickory handle
| Face Diameter | 3/4 in |
| Length | 16 in |
| Type | Hickory Handle, Blacksmith's |
| Head Wt. | 2 1/2 lb |
| Head Length | 5 in |
| Handle Length | 15 in |
| Weight | 3.0 LB |
| EAN or UPC | 51218171112 |

