- 20 oz
- 15"
- All Steel Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Special deep throat design
- Drop forge steel head
- Hickory plug in head absorbs shock
- Slip-resistant grip, contoured for comfort
| Head Length | 5 3/4 in |
| Face Diameter | 1 1/4 in |
| Handle Length | 14 in |
| Head Wt. | 20 oz |
| Type | Claw, Steel Handle |
| Length | 15 in |
| Weight | 2.13 LB |
| EAN or UPC | 51218112016 |
| NSN Number | 5120-01-429-6393 |

