- 22 oz
- 17"
- All Steel Rip Claw Hammer
description
- Proper tool storage recommended.
features
- Slip-resistant grip, contoured for comfort
- Hickory plug in head absorbs shock
- Drop forge steel head
- Special deep throat design
| Type | Claw, Steel Handle |
| Length | 17 in |
| Head Length | 6 1/4 in |
| Face Diameter | 1 1/4 in |
| Handle Length | 16 in |
| Head Wt. | 22 oz |
| Weight | 59.95 LB |
| NSN Number | 5120-01-429-6431 |

