- 12 oz
- 14"
- Plastic Tip Hammer
description
- Proper tool storage recommended.
- Plastic tips are designed to wear away as they protect the surface being struck.
features
- Drop forge steel head
- High carbon steel
- Best-grade hickory handle
- Replaceable tips
| Length | 14 in |
| Type | Hickory Handle, Plastic Tip |
| Handle Length | 12 1/2 in |
| Head Length | 4 1/2 in |
| Head Wt. | 12 oz |
| Face Diameter | 1 3/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 51218194111 |
| NSN Number | 5120-01-398-9333 |

