- 6 oz
- 11"
- Plastic Tip Hammer
description
- Plastic tips are designed to wear away as they protect the surface being struck.
- Proper tool storage recommended.
features
- Drop forge steel head
- High carbon steel
- Best-grade hickory handle
- Replaceable tips
| Face Diameter | 1 in |
| Head Wt. | 6 oz |
| Head Length | 4 in |
| Type | Hickory Handle, Plastic Tip |
| Length | 11 in |
| Handle Length | 10 1/2 in |
| Weight | 0.8 LB |
| EAN or UPC | 51218193244 |
| NSN Number | 5120-01-429-6422 |

