- 24 oz
- 16"
- 24 oz
- Replaceable Tip Non-Marring Rubber Mallet
description
- Proper tool storage recommended.
features
- Best-grade hickory handle
- Nonmarring tips
| Type | Rubber Mallet, Hickory Handle |
| Handle Length | 14 in |
| Length | 16 in |
| Face Diameter | 2 in |
| Head Wt. | 24 oz |
| Tip Series | 9-38305 or 06 |
| Head Length | 5 1/2 in |
| Weight | 2.25 LB |
| EAN or UPC | 51218195040 |

