- 24 oz
- 14"
- Bricklayer's Hammer
description
- Proper tool storage recommended.
features
- Hardened and tempered forged steel head
- Polished face and bevel
- Best-grade hickory handle
| Face Diameter | 1 in |
| Head Wt. | 24 oz |
| Handle Length | 13 in |
| Head Length | 8 1/4 in |
| Length | 14 in |
| Type | Hickory Handle, Bricklayer's |
| Weight | 20.15 LB |

