- 16 oz
- 12 1/2"
- Bricklayer's Hammer
description
- Proper tool storage recommended.
features
- Hardened and tempered forged steel head
- Polished face and bevel
- Best-grade hickory handle
| Handle Length | 12 in |
| Head Wt. | 16 oz |
| Face Diameter | 7/8 in |
| Head Length | 7 1/4 in |
| Type | Hickory Handle, Bricklayer's |
| Length | 12 1/2 in |
| Weight | 15.7 LB |

