- 4 oz
- 10 1/2"
- Ball Pein Hammer
description
- Proper tool storage recommended.
features
- Best-grade hickory handle
- Ideal for striking punches, peining rivets and shaping metals
- Hammer face and pein are machined for uniformity
| Handle Length | 10 in |
| Length | 10 1/2 in |
| Head Wt. | 4 oz |
| Head Length | 2 1/2 in |
| Face Diameter | 3/4 in |
| Type | Ball Pein, Hickory Handle |
| Weight | 0.5 LB |
| EAN or UPC | 51218151114 |
| NSN Number | 5120-01-398-9339 |

