- 8 oz
- 12"
- Ball Pein Hammer
description
- Proper tool storage recommended.
features
- Ideal for striking punches, peining rivets and shaping metals
- Hammer face and pein are machined for uniformity
- Best-grade hickory handle
| Type | Ball Pein, Hickory Handle |
| Face Diameter | 1 in |
| Handle Length | 11 in |
| Head Wt. | 8 oz |
| Length | 12 in |
| Head Length | 3 1/4 in |
| Weight | 0.83 LB |
| EAN or UPC | 51218153118 |
| NSN Number | 5120-01-398-9336 |

