- 12 oz
- 13"
- Ball Pein Hammer
description
- Proper tool storage recommended.
features
- Ideal for striking punches, peining rivets and shaping metals
- Hammer face and pein are machined for uniformity
- Best-grade hickory handle
| Head Length | 3 3/4 in |
| Handle Length | 12 3/4 in |
| Length | 13 in |
| Face Diameter | 1 1/8 in |
| Type | Ball Pein, Hickory Handle |
| Head Wt. | 12 oz |
| Weight | 1.0 LB |
| EAN or UPC | 51218154115 |
| NSN Number | 5120-01-398-9337 |

