- 24 oz
- 15 1/4"
- Ball Pein Hammer
description
- Proper tool storage recommended.
features
- Ideal for striking punches, peining rivets and shaping metals
- Hammer face and pein are machined for uniformity
- Best-grade hickory handle
| Type | Ball Pein, Hickory Handle |
| Length | 15 1/4 in |
| Head Wt. | 24 oz |
| Handle Length | 14 in |
| Face Diameter | 1 3/8 in |
| Head Length | 4 3/4 in |
| Weight | 1.94 LB |
| EAN or UPC | 51218157116 |
| NSN Number | 5120-01-398-9341 |

