- 32 oz
- 16 1/2"
- Ball Pein Hammer
description
- Proper tool storage recommended.
features
- Ideal for striking punches, peining rivets and shaping metals
- Hammer face and pein are machined for uniformity
- Best-grade hickory handle
| Head Wt. | 32 oz |
| Length | 16 1/2 in |
| Face Diameter | 1 1/2 in |
| Handle Length | 15 in |
| Type | Ball Pein, Hickory Handle |
| Head Length | 5 in |
| Weight | 2.47 LB |
| EAN or UPC | 51218158113 |

