- 0 To 1" Range
- Mechanical
- Micrometer
- Scale Reads .001"
features
- Drop forged steel frame
- Polished spindle, anvil
- Spindle hardened to RC 62-64
- Lead error held to 0.00005"
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Accuracy | ±0.00005" |
| Graduation | 0.001 in |
| Electronic / Mechanical | Mechanical |
| Weight | 0.4 LB |

