- 0 To 6" In 1" Increments
- 12 Piece Set
- 6 Micrometers
- Scale Readings .001"
features
- Drop forged steel frame
- 0.0001" graduations
- Lock ring and ratchet stop
- Chrome finished mic heads
includes
- Wood storage case
| Size Range | 0" to 6" |
| Electronic / Mechanical | Mechanical |
| Accuracy | ±0.00005" |
| Graduation | 0.001 in |
| Weight | 8.4 LB |

