- 0 To 1" Range
- Mechanical
- Micrometer Reads .0001" On Vernier Scale
features
- Two-way thimble for use as a solid or friction drive
- Drop forged steel frame
- Lead error held to 0.00005"
- Reads to 0.0001" on vernier scale
| Accuracy | ±0.00005" |
| Electronic / Mechanical | Mechanical |
| Graduation | 0.0001 in |
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Weight | 0.5 LB |

