- 0 To 1" Range
- Mechanical/Electronic
- Measures Direct to .001"
features
- Precise, reliable counter measures are direct to 0.001"
- Reads to 0.0001" on vernier scale
- Simplifies the process by creating direct reading without complicated conversions
| Graduation | 0.001 in |
| Size Range | External Rings: 0 to 1 in Shaft Diameter |
| Electronic / Mechanical | Both |
| Accuracy | ±.0001" |
| Weight | 0.7 LB |

