- 6" blade w/o Protractor or Center Head
features
- Photo-engraved steel scale for accuracy
- Chrome-plated blade
- Level vials
- Nonreversible bevel protractor, graduated 180°
compliances
- 0
| Scale Length | 6 in |
| Protractor Graduations | None |
| Front Graduations | 1/16", 1/8" |
| Back Graduations | 1/32", 1/64" |
| Weight | 0.6 LB |

