- 12" Scale
- w/180° Non-Reversible Bevel Protractor
- Combination Square
features
- Photo-engraved steel scale for accuracy
- Chrome-plated blade
- Level vials
- Nonreversible bevel protractor, graduated 180°
compliances
- 0
| Protractor Graduations | 180° |
| Scale Length | 12 in |
| Front Graduations | 1/16", 1/8" |
| Back Graduations | 1/32", 1/64" |
| Weight | 1.3 LB |

