- 6"/150 mm Dial Caliper
- .001"/.02 mm Graduations
- 4 Way (Outside, Inside, Depth, Step) Measurement
features
- 0.001" English graduations in black
- Metric graduations in red
- Accurate to ±0.001"
- Hardened stainless steel
- Precision-ground, lapped
- Satin-chrome finish
includes
- Plastic case
| Type | Dial |
| Size (text) | 6 in/150 mm |
| Weight | 0.8 LB |

