- 0-6" Caliper
- 0-1" Micrometer
- w/Wood Case
features
- Reliable for precise measurements
- 0 to 1" range friction head micrometer
- 0.0001" graduations
- Carbide faces
includes
- Wood storage case
| Size Range | 0" to 6" |
| Graduation | 0.0001 in |
| Type | Precision |
| Accuracy | N/A |
| Electronic / Mechanical | Mechanical |
| Weight | 1.7 LB |
| EAN or UPC | 409387760000 |

