- 9" High
- Flexible Magnetic Indicator Holder
- 150 lbs Pull
features
- Holds all indicators including AGD
- Maximum reach is 15 1/4"
| Base Height | 2 1/4 in |
| Base Width | 2 in |
| Base Depth | 2 1/2 in |
| Overall Height | 15.25 in |
| Magnetic Pull (Force) | 150 lb |
| Weight | 3.5 LB |
| Base Height | 2 1/4 in |
| Base Width | 2 in |
| Base Depth | 2 1/2 in |
| Overall Height | 15.25 in |
| Magnetic Pull (Force) | 150 lb |
| Weight | 3.5 LB |