- 100' Length
- 3/8" Width
- Non-Locking
- Steel Tape Measure
features
- Double roller mouthpiece
- Leatherette vinyl clad steel case
| Inch/Metric | Inch |
| Color | Yellow |
| Length | 100 ft |
| Material | Steel |
| Weight | 11.75 LB |
| Inch/Metric | Inch |
| Color | Yellow |
| Length | 100 ft |
| Material | Steel |
| Weight | 11.75 LB |