Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-39521

9-39521

Replacement Blade
Item #101901945
  • 12' Length
  • 1/2" Width
  • Use With 9-39698
Craftsman Tool9-39521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12' Length
  • 1/2" Width
  • Use With 9-39698

description

  • Replace with same size as original
  • Craftsman® replacement blades for locking tapes.

features

  • Fits Craftsman®, Companion, Sears and other brands

includes

  • Illustrated step-by-step instruction sheet
Inch/Metric Inch
Length 12 ft
Use With 9-39698
Weight 0.2 LB
EAN or UPC 633815301040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison