Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-39523

9-39523

Replacement Blade
Item #101882525
  • 25' Length
  • 1" Width
  • Use With 9-39674, 9-39678
Craftsman Tool9-39523
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25' Length
  • 1" Width
  • Use With 9-39674, 9-39678

description

  • Craftsman® replacement blades for locking tapes.
  • Replace with same size as original

features

  • Fits Craftsman®, Companion, Sears and other brands

includes

  • Illustrated step-by-step instruction sheet
Inch/Metric Inch
Length 25 ft
Use With 9-39674, 9-39678
Weight 0.5 LB
EAN or UPC 633815301064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison