- 26' Length
- 1" Width
- Use With 9-39675
description
- Craftsman® replacement blades for locking tapes.
- Replace with same size as original
features
- Fits Craftsman®, Companion, Sears and other brands
includes
- Illustrated step-by-step instruction sheet
| Length | 26 ft |
| Inch/Metric | Inch, Metric |
| Use With | 9-39675 |
| Weight | 0.5 LB |
| EAN or UPC | 633815301071 |

